Zoro Homepage

RedHat Piston Valve, NC, 1 1/2 In, Bronze

  • Mfr # 8290A020

  • Zoro # G2570391


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Operator Size
63 mm
Center Line Pipe Center Size
8 1/2"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290A020
Zoro #
G2570391
UPC #
094706063131
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Operator Size
63 mm
Center Line Pipe Center Size
8 1/2"
Overall Width
8-4/5"
Pipe Size - Valves
1 1/2 in
Orifice Dia.
1-1/2"
Overall Length
4-3/4"
Overall Height
9-5/8"
Nominal Pipe Size
1 1/2 in
Orifice Diameter
1 1/2 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Bronze
Item
Angle Body Piston Valve
Viscosity
2,700 SSU
Stem Material
431 Stainless Steel
Min. Operating Pressure Differential
0 psi
Ambient Temp. Range
15 Degrees to 140 Degrees F
Valve Ways and Positions
2-Way/2-Position
Disc Material
Brass
Environmental Rating - Valves
Indoor, Outdoor
Max. Fluid Temp.
366 Degrees F
Body Material - Valves
Bronze
Seal Material - Valves
PTFE
Coefficient of Volume
52.0
Max. Operating Pressure Differential Water
60 psi
Actuator
Pilot Solenoid Valve, Not Included
Max. Pilot Pressure
150 psi
Max. Operating Pressure Differential Steam
60 psi
Min. Pilot Pressure
60 psi
Standards
FDA CFR21, RoHS
Seal Material
FKM
Products By Industry
General Approach
Valve Body Style
Angled
Operating Pressure Differential Steam - Maximum
60 psi
Inlet Connection Type
NPTF
Operating Pressure Differential - Minimum
0 psi
Thread Type
NPTF
Pilot Pressure - Minimum
60 psi
Valve Ways
2-Way
Valve Positions
2-Position
Outlet Connection Type
NPTF
Actuator Type
Single Air Pilot
Operating Pressure Differential Water - Maximum
60 psi
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Pilot Pressure - Maximum
150 psi
Ambient Temperature - Maximum
140 Degrees F
Operation Type
Pilot Operated
Coefficient of Volume (Cv)
52
Fluid Temperature - Maximum
366 Degrees F
Valve Starting Configuration
Normally Closed
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Minimum
15 Degrees F

Description

Angle Body Piston Valve, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/2 in, Coefficient of Volume (Cv) 52, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 60 psi, Operating Pressure Differential Water - Maximum 60 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Bronze, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.