Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # K210G004LFXX 120/60,110/50

  • Zoro # G009000367


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Voltage
110V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K210G004LFXX 120/60,110/50
Zoro #
G009000367
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Orifice Diameter
1 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Standards
CSA, SDWA, UL Listed
Coil Enclosure
Watertight
Body Material
Brass
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
32 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
5 psi
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
12
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Water - Maximum
100 psi
Ambient Temperature - Maximum
125 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Wattage
11.6 W
Includes Seal
Yes

Description

The ASCO K210G004LFXX is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, water, and inert gases. Featuring a brass body and a 1-inch nominal pipe size, this valve is intended for use with air, water, and inert gases within the product's specified pressure and temperature ranges. It is rated to operate within ambient temperatures of 32 to 125°F and maximum fluid temperature: 180°F.

Key Features:

  • Valve Type: Pilot-operated, normally closed, 2-way; Flow capacity Cv = 12
  • Flow Capacity: Cv = 12
  • Construction: Brass valve body with NBR and PTFE seals
  • Electrical Specs: Includes coil rated for 110/120V AC at 50/60 Hz with 11.6 W wattage and Class F insulation
  • Pressure Ratings: Maximum operating differential of 350 psi for air/inert gas and 100 psi for water; minimum differential of 5 psi for water
  • Valve Configuration: 2-way, 2-position operation
  • Orifice Diameter: 1 in
  • Included Components: Coil and sealing elements supplied
  • Certifications: CSA, SDWA, UL Listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.