Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 120V AC, Diaphragm, Aluminum

  • Mfr # HT8353G041V120/60,110/50DA
  • Zoro # G4525631

product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

For Media
Air
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8353G041V120/60,110/50DA
Zoro #
G4525631
UPC #
-
Country of Origin
Mexico
For Media
Air
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
FKM
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Aluminum
Electrical Connections
DIN
Valve Design
Diaphragm
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
IP Rating
IP66
Application
Solenoid Valve Sold Separately, Specially Designed for Reverse Jet-Type Dust Collector Systems
Standards
ATEX, CSA, UL Listed
Includes Seal
Yes
Valve Positions
2-Position
Coefficient of Volume (Cv)
20
Environmental Rating
Hazardous, Indoor, Outdoor
Actuator Type
Single Air Pilot
Operating Pressure Differential Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
185 Degrees F
Wattage
6.1 W
Frequency
60 Hz

Dimensions

Nominal Pipe Size
1 in
Overall Height
4-1/2 in
Center Line Pipe Center Size
2-13/16 in
Overall Width
2-15/16 in
Overall Length
3-7/16 in
Orifice Diameter
1 1/8 in
Wire Rope Length
3 7/16 in
Length
3 7/16 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm, Nominal Pipe Size 1 in, Orifice Diameter 1 1/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 20, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.