Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 100V to 240V AC/DC, High Flow
Mfr # 8210P094LF 100-240
Zoro # G209000358
Key Features
Specifications
Product Information
Dimensions
Description
The ASCO 8210P094LF 100-240 is a pilot-operated, normally closed solenoid valve designed to control the flow of air, inert gases, light oil, and water through a 1/2 inch nominal pipe size. It features a 2-way, 2-position valve configuration with a high flow valve type and a 5/8 inch orifice diameter. Operating temperature range: 14°F to 140°F. Maximum media temperature: 180°F. Environmental rating: Indoor, Outdoor. This valve includes a watertight coil enclosure with a 1/2 inch conduit hub electrical connection and is supplied with an integrated coil rated for 100 to 240V AC/DC at 60 Hz. The valve is designed for vertical mounting. Response time: 1 second.
Key Features:
- Valve Type: High Flow, Pilot Operated, Normally Closed
- Valve Configuration: 2-Way, 2-Position
- Orifice Diameter: 5/8 in
- Nominal Pipe Size: 1/2 in
- Fluid Compatibility: Air, Inert Gases, Light Oil, Water
- Operating Pressure Differential: Maximum 350 psi for Air/Inert Gas; 150 psi for Water; Minimum 0 psi
- Operating Temperature Range: 14°F to 140°F
- Maximum Media Temperature: 180°F
- Electrical: 100 to 240V AC/DC, 60 Hz; Wattage: 1.5 W; Coil Enclosure: Watertight; Electrical Connections: 1/2 in Conduit Hub
- Mounting Orientation: Vertical
- Seal Material: NBR
- Environmental rating: Indoor, Outdoor
- Standards: UL Listed
- Response time: 1 second
- Includes Coil: Yes
- Thread Type: NPT; Inlet and Outlet Connection Type: NPTF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.