Shop ASCO
See all product information
Create Account
Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V, Brass
- Mfr # 8210G2E
- Zoro # G7694071
product price:
$
290.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Corrosives, Inert Gases, Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8210G2E
- Zoro #
- G7694071
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Corrosives, Inert Gases, Liquids
- Valve Ways
- 2-Way
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPTF
- Outlet Connection Type
- NPTF
- Voltage
- 120V
- Operation Type
- Direct Acting
- Seal Material
- NBR
- Operating Pressure Differential - Maximum
- 350 psi
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Application
- Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
- Body Material
- Brass
- Standards
- CSA, NSF/ANSI 372, SDWA, UL Listed
- Coil Enclosure
- Watertight
- Thread Type
- NPT
- Ambient Temperature - Maximum
- 125 Degrees F
- Fluid Temperature - Minimum
- 0 Degrees F
- Valve Positions
- 2-Position
- Ambient Temperature - Minimum
- 32 Degrees F
Dimensions
- Nominal Pipe Size
- 1/2 in
Description
The ASCO 8210G2E is a direct acting, 2-way solenoid valve with a normally closed configuration. Controls the flow of media: air, corrosives, inert gases, and liquids. It is constructed with a brass body and uses NBR seals. Media compatibility: Air, corrosives, inert gases, and liquids. The valve operates with a maximum pressure differential of 350 psi. Ambient temperature range: 32 to 125 °F. It features NPTF inlet and outlet connections with NPT thread type for installation compatibility.
Key Features:
- Valve Type: Direct acting, 2-way, 2-position, normally closed
- Body Material: Brass
- Seal Material: NBR
- Media compatibility: Air, corrosives, inert gases, and liquids
- Operating Pressure Differential: 0 to 350 psi
- Ambient Temperature Range: 32 to 125 °F
- Fluid Temperature Minimum: 0 °F
- Connection Types: Inlet and outlet NPTF, thread type NPT
- Coil Enclosure: Watertight
- Voltage: 120 V
- Standards: CSA, NSF/ANSI 372, SDWA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.