Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # K210G002LFXC 240/60,220/50

  • Zoro # G709000438


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
Press
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K210G002LFXC 240/60,220/50
Zoro #
G709000438
UPC #
-
Country of Origin
Indonesia

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-9/32 in
Overall Length
2-3/4 in
Overall Height
3-3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
Press
Outlet Connection Type
Press
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Standards
CSA, SDWA, UL Listed
Includes Coil
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Frequency
50 Hz, 60 Hz
Wattage
11.6 W
Coefficient of Volume (Cv)
2.8
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
125 Degrees F
Thread Type
NPT
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Includes Seal
Yes

Description

The ASCO K210G002LFXC is a pilot-operated, normally closed solenoid valve that controls flow for air, inert gases, fuel oil, natural gas, and water within the specified operating pressure differentials (5 to 350 psi for air/inert gas; 5 to 100 psi for water) and maximum fluid temperature of 180°F. It features a brass body and includes a solenoid coil; Coil enclosure: Watertight. The valve operates with nominal pipe connections using press fittings and is rated for operation at 220–240 V AC, 50/60 Hz.

Key Features:

  • Valve Type: Pilot operated, normally closed, 2-way
  • Body Material: Brass
  • Orifice Diameter: 5/8 in
  • Nominal Pipe Size: 1/2 in
  • Operating Pressure Differential: 5 to 350 psi for Air/Inert Gas; 5 to 100 psi for Water
  • Maximum Fluid Temperature: 180°F
  • Seal Material: NBR, PTFE
  • Coil Wattage: 11.6 W
  • Coil Insulation Class: F
  • Coil Enclosure: Watertight
  • Includes: Coil and Seal
  • Dimensions (Overall): Length 2-3/4 in, Width 2-9/32 in, Height 3-3/8 in
  • Thread Type: NPT
  • Electrical Frequency: 50 Hz, 60 Hz

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.