Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 220V AC, 240V AC, High Flow
Mfr # K210G002LFXP 240/60,220/50
Zoro # G709000322
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K210G002LFXP 240/60,220/50
Zoro #
G709000322
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/2 in
Overall Height
3-3/8 in
Overall Length
2-3/4 in
Overall Width
2-9/32 in
Orifice Diameter
5/8 in
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR/PTFE, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.