Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8262H020LF 12/DC

  • Zoro # G7718238


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8262H020LF 12/DC
Zoro #
G7718238
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-5/16 in
Center Line Pipe Center Size
2-9/16 in
Overall Height
2-31/32 in
Overall Width
1-11/16 in
Orifice Diameter
3/32 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
235 psi Air/Inert Gas, 160 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
65
Compliance
CSA, UL
Electrical Connections
16 in Leads
Coil Enclosure
H
Standards
CSA, UL
Body Material
Brass
Coil Insulation Class
H
Valve Design
2-Way/2-Position
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Seal
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Response Time
1 sec
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
0.21
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
160 psi
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
235 psi
Thread Type
NPT
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Water - Maximum
160 psi
NEMA Enclosure Rating
4X
Fluid Temperature - Maximum
180°F
Includes Coil
Yes
Wattage
10.6 W
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

The ASCO 8262H020LF 12/DC is a 2-way, 2-position direct acting solenoid valve with a normally closed configuration. It features a brass body and includes both the coil and sealing components. The valve operates on a 12V DC power supply with a wattage of 10.6 W and has an orifice diameter of 3/32 inch. Compatible with the media types listed in this datasheet (air, ammonia, biodiesel fuel, fuel oil, hot water, inert gases, light oil, liquid propane gas, natural gas, oxygen, steam, and water) within the operating temperature range of -13°F to 131°F ambient and maximum fluid temperature 180°F, and within the operating differential pressure ranges: 0 to 235 psi for air/inert gases; 0 to 160 psi for water and light oil. The valve can be mounted either horizontally or vertically to accommodate installation requirements.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Operation Type: Direct Acting
  • Body Material: Brass
  • Orifice Diameter: 3/32 in
  • Nominal Pipe Size: 1/4 in with NPTF inlet and outlet connections
  • Electrical: 12V DC voltage, 10.6 W wattage, with 16 in leads for connections
  • Coil Enclosure and Insulation Class: H
  • Environmental Rating: Corrosive, Hazardous, Indoor, Outdoor
  • NEMA Enclosure Rating: 4X
  • IP Rating: 65
  • Operating Temperature Range: -13°F to 131°F ambient; maximum fluid temperature 180°F
  • Operating Pressure Differential: 0 to 235 psi for air/inert gases; 0 to 160 psi for water and light oil
  • Flow Coefficient (Cv): 0.21
  • Dimensions: Overall Length 1-5/16 in, Width 1-11/16 in, Height 2-31/32 in
  • Includes Coil and Seal
  • Response Time: 1 second
  • Compliance: CSA and UL certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.