Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, Cryogenic, PTFE, UR

  • Mfr # 8264G010

  • Zoro # G3092485


product price: $795.99
/ea
Free Shipping & Returns

Key Features

For Media
Cryogenic Fluids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8264G010
Zoro #
G3092485
UPC #
094704533018
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Height
2-13/16 in
Overall Width
1-11/16 in
Overall Length
1-1/8 in
Orifice Diameter
3/32 in

Details

For Media
Cryogenic Fluids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Cryogenic
Operation Type
Direct Acting
Seal Material
PTFE, UR
Operating Pressure Differential - Maximum
300 psi Air/Inert Gas, Liquid CO2
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Liquid CO2
Item
Solenoid Valve
Body Material
Nickel Plated Brass
Valve Design
2-Way/2-Position
Seat Material
Stainless Steel
Standards
CE, CSA
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
Application
Analytical and Diagnostic Equipment
Operating Pressure Differential Air/Inert Gas - Maximum
300 psi
Includes Coil
Yes
Operating Pressure Differential Liquid CO2 - Maximum
300 psi
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.2
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Wattage
13.8 W
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Liquid CO2 - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
120 Degrees F
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
60 Hz

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.2, Operating Pressure Differential Air/Inert Gas - Maximum 300 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight, For Media Cryogenic Fluids

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.