Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # 8210P088 24-120
  • Zoro # G309000364
product price: 
$
1,034.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210P088 24-120
Zoro #
G309000364
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Stainless Steel
Coil Enclosure
Watertight
Standards
UL Listed
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Water - Minimum
0 psi
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Coefficient of Volume (Cv)
4.5
Frequency
60 Hz
Mounting Orientation
Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Thread Type
BSPP, NPT
Wattage
1.5 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
0 psi

Description

The ASCO 8210P088 24-120 is a pilot-operated, normally closed solenoid valve designed for controlling the flow of gases and liquids. It features a stainless steel body and includes the coil necessary for operation. Intended for use in systems handling media within the Media Compatibility specification (Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water).

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Positions: 2-Position; Starting Configuration: Normally Closed
  • Body Material: Stainless Steel; Seal Material: NBR
  • Orifice Diameter: 5/8 in
  • Operating Pressure Differential: 0 to 350 psi for Air/Inert Gas; 0 to 125 psi for Light Oil; 0 to 150 psi for Water
  • Fluid Temperature Maximum: 180°F
  • Ambient Temperature Range: 14°F to 140°F
  • Media Compatibility: Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
  • Electrical Characteristics: 24V to 120V AC/DC voltage range; 60 Hz frequency; Wattage 1.5 W; Electrical Connections via 1/2 in Conduit Hub
  • Coil Enclosure: Watertight; Indoor/Outdoor use per enclosure design; corrosive/hazardous environment suitability should be verified against applicable standards
  • Mounting Orientation: Vertical
  • Response Time: 1 second
  • Thread Type: NPT
  • Certification: UL Listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.