Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # 8210G001LF 240/60,220/50
  • Zoro # G109000328
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G001LF 240/60,220/50
Zoro #
G109000328
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Watertight
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
135 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Mounting Orientation
Vertical
Response Time
1 sec
Frequency
50 Hz, 60 Hz
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
Wattage
6.1 W
Includes Seal
Yes
Coefficient of Volume (Cv)
3
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews