Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # 8210P035LF 24-120

  • Zoro # G909000474


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210P035LF 24-120
Zoro #
G909000474
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Body Material
Brass
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Ambient Temperature - Minimum
14 Degrees F
Thread Type
BSPP, NPT
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
125 psi
Valve Positions
2-Position
Coefficient of Volume (Cv)
5.5
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
1.5 W
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

The ASCO 8210P035LF 24-120 is a pilot operated, normally open solenoid valve designed for controlling the flow of liquids and gases remotely and automatically. Constructed with a brass body and featuring an NBR seal material, this 2-way high flow valve has a 3/4 inch orifice diameter and nominal pipe size. It supports a voltage range of 24V to 120V AC/DC at 60 Hz frequency, includes the coil, and is equipped with a watertight coil enclosure. It operates within ambient temperature range of 14°F to 140°F and with fluid temperature up to 180°F.

Key Features:

  • Valve Type: High Flow, Pilot Operated, Normally Open
  • Pipe Size and Orifice: 3/4 in nominal pipe size and orifice diameter
  • Body and Seal Material: Brass body with NBR seal
  • Operation Voltage: 24V to 120V AC/DC, 60 Hz frequency
  • Electrical Connections: 1/2 in Conduit Hub
  • Coil Enclosure: Watertight, includes coil
  • Maximum Operating Pressure Differential: 350 psi (Air/Inert Gas), 150 psi (Water), 125 psi (Light Oil)
  • Minimum Operating Pressure Differential: 0 psi (Air/Inert Gas, Light Oil, Water)
  • Mounting Orientation: Vertical
  • Response time: 1 second (typical)
  • Inlet/Outlet Connection: NPT thread type
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.