Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/8 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # SU8210P033 100-240

  • Zoro # G809000376


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P033 100-240
Zoro #
G809000376
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Conduit Hub
Electrical Connections
DIN w/1/2" Conduit Hub
Body Material
Brass
Standards
UL Listed
Coil Insulation Class
H
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Mounting Orientation
Vertical
Wattage
1.5 W
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Thread Type
BSPP, NPT
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Response Time
1 sec
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Frequency
60 Hz
Operating Pressure Differential Light Oil - Maximum
125 psi
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
3
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

The ASCO SU8210P033 100-240 is a pilot-operated, normally open solenoid valve designed to control fluid or gas flow via an electrically energized coil. It features a 2-Way, high flow valve configuration with a brass body and an orifice diameter of 5/8 inch. This valve operates within ambient temperatures from 14°F to 140°F and can handle fluid temperatures up to 180°F.

Key Features:

  • Valve Type: 2-Way, Pilot Operated
  • Valve Starting Configuration: Normally Open
  • Body Material: Brass
  • Orifice Diameter: 5/8 in
  • Nominal Pipe Size: 3/8 in
  • Ambient Temperature Range: 14°F to 140°F
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential: 0 psi minimum; maximum 350 psi for air/inert gas, 150 psi for water, 125 psi for light oil
  • Coil Voltage: 100V to 240V AC/DC
  • Coil Wattage: 1.5 W
  • Coil Insulation Class: H
  • Electrical Connections: DIN with 1/2 in Conduit Hub
  • Coil Enclosure: Conduit Hub
  • Seal Material: NBR
  • Mounting Orientation: Vertical
  • Response Time: 1 second
  • Standards: UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.