Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/8 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # SU8210P033 24-120

  • Zoro # G909000399


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU8210P033 24-120
Zoro #
G909000399
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Standards
UL Listed
Body Material
Brass
Coil Insulation Class
H
Electrical Connections
DIN w/1/2" Conduit Hub
Coil Enclosure
Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Water - Maximum
150 psi
Response Time
1 sec
Thread Type
BSPP, NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
125 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
3
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Mounting Orientation
Vertical
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Frequency
60 Hz
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
1.5 W
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F

Description

The ASCO SU8210P033 24-120 solenoid valve is a pilot-operated, normally open valve designed for controlling the flow of air, light oil, and water. It features a 3/8 inch nominal pipe size and provides two distinct flow positions. The valve is constructed with a brass body and utilizes NBR seal material. It operates in ambient temperatures ranging from 14°F to 140°F and can handle fluid temperatures up to 180°F. This valve includes a coil rated for 24-120 V AC/DC, 60 Hz. The conduit hub coil enclosure with DIN electrical connections is rated for indoor and outdoor use and for corrosive and hazardous environments.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Positions: 2-Position
  • Valve Starting Configuration: Normally Open
  • Nominal Pipe Size: 3/8 in
  • Orifice Diameter: 5/8 in
  • Body Material: Brass with NBR seals
  • Operating Pressure Differential (Maximum): 350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
  • Operating Pressure Differential (Minimum): 0 psi for Air/Inert Gas, Light Oil, Water
  • Ambient Temperature Range: 14°F to 140°F
  • Fluid Temperature Maximum: 180°F
  • Voltage: 24V to 120V AC/DC, 60 Hz
  • Coil Insulation Class: H
  • Wattage: 1.5 W
  • Electrical Connections: DIN with 1/2 in Conduit Hub
  • Coil Enclosure: Conduit Hub
  • Environmental Rating: Corrosive, Hazardous, Indoor, Outdoor
  • Includes Coil: Yes
  • Inlet and Outlet Connection Type: NPT
  • Response Time: 1 sec
  • Standards: UL Listed
  • Mounting Orientation: Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.