Solenoid Valve, 2-Way, Normally Closed, 1/4 inches Pipe Size
- Mfr # 8262H208
- Zoro # G6025897
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8262H208
- Zoro #
- G6025897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/4 inches
Details
- For Media
- Air, Water, Light Oil
- Valve Ways
- 2-Way
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Item
- Solenoid Valve
Description
8262H208 24/60 Vac 1/4" Npt. 2-Way N.C. Brass Solenoid Valve For Air, Water, Light Oil 22010 Replaces 8262G208 20478
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.