Zoro Homepage

Solenoid Valve, 2 way, Normally Open, 1 1/2 inches Pipe Size

  • Mfr # 8220G101

  • Zoro # G7693651


product price: $2,636.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2 way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1 1/2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G101
Zoro #
G7693651
UPC #
00694776884379
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 1/2 inches

Details

For Media
Steam
Valve Ways
2 way
Valve Starting Configuration
Normally Open
Item
Solenoid Valve

Description

Valve 1.5 In. N/O 5/125 Steam Sol Vlv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.