Solenoid Valve, 2-Way, Normally Open, 1/4 in Pipe Size, Direct Acting
Mfr # 8262H264
Zoro # G7696707
product price: $237.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/4 in
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8262H264
Zoro #
G7696707
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Details
For Media
Air, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Operation Type
Direct Acting
Item
Solenoid Valve
Coefficient of Volume (Cv)
0.83
Description
Valve 1/4 In. No 0/45Air/Wtr D/A .83Cv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.