Solenoid Valve, 24VDC, 17 mm
- Mfr # S202A507SCD2
- Zoro # G225074616
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Type
Flange
Compatible with Manufacturer Model Number
SCS202A507 24DC
Operating Pressure Differential - Minimum
0 psi
Valve Positions
2-Position
Inlet Connection Type
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S202A507SCD2
- Zoro #
- G225074616
- UPC #
- -
- Country of Origin
- France
- Outlet Connection Type
- Flange
- Compatible with Manufacturer Model Number
- SCS202A507 24DC
- Operating Pressure Differential - Minimum
- 0 psi
- Valve Positions
- 2-Position
- Inlet Connection Type
- Flange
- Operation Type
- Direct Acting
- Item
- Solenoid Valve
- Product Type
- Solenoid Valve
- Valve Type
- Proportional
- Voltage
- 24VDC
- Compatible Manufacturer Model Number
- SCS202A507 24DC
- Compatible Manufacturer Part Number
- SCS202A507 24DC
Dimensions
- Nominal Pipe Size
- 17 mm
Description
Solenoid Valve, Valve Type Proportional, Nominal Pipe Size 17 mm, Voltage 24VDC, Operating Pressure Differential - Minimum 0 psi, Valve Positions 2-Position, Operation Type Direct Acting, Gas Capacity Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.