Shop ASCO

Solenoid Valve, 24VDC, 1/8 in

  • Mfr # G356C149S1V01F1
  • Zoro # G525078093

product price: 
$
60.15
/ea

Key Features

Operating Pressure Differential Water - Maximum
218 psi
Voltage
24VDC
Product Type
Compact Solenoid Valve
Seal Material
FPM
Inlet Connection Type
BSPP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G356C149S1V01F1
Zoro #
G525078093
UPC #
-
Country of Origin
Italy
Operating Pressure Differential Water - Maximum
218 psi
Voltage
24VDC
Product Type
Compact Solenoid Valve
Seal Material
FPM
Inlet Connection Type
BSPP
Coefficient of Volume (Cv)
0.06
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Coil Insulation Class
F
Ambient Temperature - Maximum
140 Degrees F
Valve Type
Compact
Operating Pressure Differential Water - Minimum
0 psi
Wattage
5 W
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Light Oil - Maximum
218 psi
Outlet Connection Type
BSPP
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Manual Override
Yes
Item
Solenoid Valve
Operating Pressure Differential Air/Inert Gas - Maximum
218 psi
Operating Pressure Differential - Minimum
0 psi
Response Time
10 msec
Operation Type
Direct Acting
Compatible with Manufacturer Model Number
G356C149S1V01F1
Standards
EAC
Operating Pressure Differential - Maximum
500 psig
Includes Seal
Yes
Fluid Temperature - Maximum
266 Degrees F
Valve Ways
3-Way
Fluid Temperature - Minimum
32 Degrees F
Valve Positions
2-Position
Includes Coil
Yes
Body Material
Brass
Electrical Connections
Spade Plug
For Media
Air, Inert Gases
Application
Elastomers and Tight Shutoff Poppets
Mounting Orientation
Horizontal or Vertical
Compatible Manufacturer Part Number
G356C149S1V01F1

Dimensions

Overall Length
61 29/32 mm
Overall Height
69 11/16 mm
Overall Width
20 mm
Orifice Diameter
1 3/16 mm
Nominal Pipe Size
1/8 in

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/8 in, Orifice Diameter 1 3/16 mm, Body Material Brass, Coefficient of Volume (Cv) 0.06, Operating Pressure Differential Air/Inert Gas - Maximum 218 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.