Solenoid Valve, 24VDC, M5

  • Mfr # SCG202A504 DC24
  • Zoro # G225074869
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Proportional
Overall Height
1 7/8 in
Nominal Pipe Size
M5
Seal Material
FKM
Body Material
PVDF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCG202A504 DC24
Zoro #
G225074869
UPC #
-
Country of Origin
France
Valve Type
Proportional
Seal Material
FKM
Body Material
PVDF
Fluid Temperature - Maximum
122 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Operating Pressure Differential - Maximum
10.3 bar
Ambient Temperature - Maximum
122 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Valve Positions
2-Position
Item
Solenoid Valve
Inlet Connection Type
BSPP
Operation Type
Direct Acting
Wattage
4 W
Outlet Connection Type
BSPP
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
IP Rating
IP65
Environmental Rating
Indoor
Fluid Temperature - Minimum
32 Degrees F
Standards
CE, RoHS
For Media
Air, Inert Gases
Voltage
24VDC
Compatible with Manufacturer Model Number
SCG202A504 DC24
Coil Insulation Class
F
Operating Pressure Differential - Minimum
0 psi
Coefficient of Volume (Cv)
0.021
Valve Starting Configuration
Normally Closed
Product Type
Proportional Valve
Includes Seal
Yes
Valve Ways
2-Way
Application
Dental Equipment and Blood Pressure Monitoring Instruments, Gas Chromatography, Mass Flow Controllers
Compatible Manufacturer Model Number
SCG202A504 DC24
Compatible Manufacturer Part Number
SCG202A504 DC24

Dimensions

Overall Height
1 7/8 in
Nominal Pipe Size
M5
Orifice Diameter
1/32 in
Overall Length
1 3/8 in
Overall Width
5/8 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size M5, Orifice Diameter 1/32 in, Body Material PVDF, Coefficient of Volume (Cv) 0.021, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases

Restrictions

Ratings & reviews