Shop ASCO

Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, Manual Reset, Brass

  • Mfr # EF8308G040AC120/60D
  • Zoro # G4521946

product price: 
$
1,871.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EF8308G040AC120/60D
Zoro #
G4521946
UPC #
-
Country of Origin
United States
For Media
Air, Inert Gases, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Manual Reset
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Coil Enclosure
Explosion Proof, Watertight
Valve Design
3-Way/2-Position
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Standards
UL Listed
Application
Controlling Critical Processes in Aggressive Environments
Operating Pressure Differential Water - Maximum
125 psi
Frequency
60 Hz
Includes Coil
Yes
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
20 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
0.38
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
3, 7, 9
Operating Pressure Differential Water - Minimum
0 psi

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
5-15/16 in
Overall Width
4-13/16 in
Overall Height
6 in
Center Line Pipe Center Size
4-5/16 in
Orifice Diameter
3/16 in
Wire Rope Length
5 15/16 in
Length
5 15/16 in

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Manual Reset, Nominal Pipe Size 1/4 in, Orifice Diameter 3/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.38, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.