90 Degrees Elbow Red Brass 90 Degrees Elbow, 1 1/2 in Female NPT X 1 1/2 in Female NPT

  • Mfr # 1VEU3
  • Zoro # G3195701
product price: 
$
50.49
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1VEU3
Zoro #
G3195701
UPC #
190735932117
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degrees Elbow
Standards
ASME B16.15, ASTM B584
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Schedule/Class
Class 125
Max. Pressure
125 psi
Basic Fitting Shape
Elbow
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Maximum Operating Pressure
200 psi
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
125
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT

Description

90 Degrees Elbow, Brass, Class 125, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews