Solenoid Valve, 3-Way, 2-Position, Configurable, 1/8 in Pipe Size, 12V DC, Direct Mount, Brass, NBR

  • Mfr # 8320G212 12/DC

  • Zoro # G112165861


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G212 12/DC
Zoro #
G112165861
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Length
3-1/32 in
Orifice Diameter
1/16 in
Overall Width
1-15/16 in
Overall Height
3-5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
12V DC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
150 psi
Item
Solenoid Valve
Coil Enclosure
Watertight
Includes Seal
Yes
Coil Insulation Class
F
Operating Pressure Differential Light Oil - Maximum
125 psi
Mounting Orientation
Horizontal or Vertical
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Science, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Body Material
Brass
Fluid Temperature - Maximum
150 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Wattage
22.6 W
Operating Pressure Differential Water - Maximum
125 psi
Includes Coil
Yes
Coefficient of Volume (Cv)
0.09
Ambient Temperature - Maximum
104 Degrees F
Valve Body Style
Straight
Thread Type
NPT
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Direct Mount, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.