Solenoid Valve, 3-Way, 2-Position, Configurable, 1/8 in Pipe Size, 24V AC, Direct Mount, Brass, NBR

  • Mfr # 8320G212 24/60VAC

  • Zoro # G612165859


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G212 24/60VAC
Zoro #
G612165859
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Length
3-1/32 in
Orifice Diameter
1/16 in
Overall Width
1-15/16 in
Overall Height
3-5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
175 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
150 psi
Item
Solenoid Valve
Includes Seal
Yes
Coil Enclosure
Watertight
Ambient Temperature - Maximum
125 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
175 psi
Fluid Temperature - Maximum
200 Degrees F
Body Material
Brass
Wattage
17.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Science, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
Frequency
60 Hz
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
0.09
Operating Pressure Differential Water - Maximum
175 psi
Coil Insulation Class
F
Operating Pressure Differential Light Oil - Maximum
175 psi
Valve Body Style
Straight
Valve Positions
2-Position
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Direct Mount, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 175 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.