Solenoid Valve, 3-Way, 2-Position, Configurable, 1/8 in Pipe Size, 24V DC, Direct Mount, Brass, NBR

  • Mfr # 8320G212 24/DC

  • Zoro # G912165863


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320G212 24/DC
Zoro #
G912165863
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1-15/16 in
Orifice Diameter
1/16 in
Overall Length
3-1/32 in
Overall Height
3-5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
150 psi
Item
Solenoid Valve
Operating Pressure Differential Light Oil - Maximum
125 psi
Includes Seal
Yes
Coil Insulation Class
F
Mounting Orientation
Horizontal or Vertical
Coil Enclosure
Watertight
Wattage
22.6 W
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Water - Maximum
125 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Science, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
Body Material
Brass
Fluid Temperature - Maximum
150 Degrees F
Coefficient of Volume (Cv)
0.09
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Ambient Temperature - Maximum
104 Degrees F
Thread Type
NPT
Valve Body Style
Straight
Valve Positions
2-Position

Description

The ASCO 8320G212 24 V DC is a direct-acting, 3-way solenoid valve designed to control the flow of air, inert gases, light oil, and water. It operates from a 24 V DC power supply and includes the coil and seals needed for installation. The valve body is brass with NBR sealing components, providing a straight-body design suitable for horizontal or vertical mounting. The valve features an adjustable starting position and a 1/16-inch orifice diameter for flow control.

Key Features:

  • Operation: Direct Acting with 2-Position valve control
  • Voltage: 24 V DC nominal operating voltage
  • Media Compatibility: Air, Inert Gases, Light Oil, Water
  • Maximum Ambient Temperature: 104°F, Minimum Ambient Temperature: 32°F
  • Maximum Fluid Temperature: 150°F
  • Maximum Operating Pressure Differential: 125 psi for Air/Inert Gas, Light Oil, Water
  • Body Material: Brass with NBR sealing components
  • Orifice Diameter: 1/16 inch
  • Nominal Pipe Size: 1/8 inch with NPT inlet and outlet connections and thread type
  • Mounting Orientation: Horizontal or Vertical
  • Coil Enclosure: Watertight with Insulation Class F
  • Dimensions: Overall Height 3-5/8 in, Length 3-1/32 in, Width 1-15/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.