Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 125V DC, Quick Exhaust, Brass

  • Mfr # EFHC8321G001125/DCDD

  • Zoro # G4583126


product price:  $742.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHC8321G001125/DCDD
Zoro #
G4583126
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-15/16 in
Overall Length
3-1/8 in
Center Line Pipe Center Size
2 in
Overall Width
2-1/2 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
125V DC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Light Oil
Item
Solenoid Valve
Valve Design
3-Way/2-Position
Coil Insulation Class
H
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Valve Positions
2-Position
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Maximum
200 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
120 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
20.6 W
Operating Pressure Differential Light Oil - Maximum
200 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Actuator Type
Single Air Pilot
Operating Pressure Differential Light Oil - Minimum
10 psi
Environmental Rating
Corrosive, Indoor, Outdoor
Includes Coil
Yes
Includes Seal
Yes
Coefficient of Volume (Cv)
0.8

Description

The ASCO EFHC8321G001125/DCDD is a pilot-operated, normally closed solenoid valve constructed with a brass body and designed for controlling the flow of air, inert gases, light oil, and water. It features a 3-way/2-position valve design with a quick exhaust valve type, allowing automated and remote control of fluid or gas passage. The valve can be mounted in horizontal or vertical orientations and operates with a 125V DC power supply. Its coil is explosion-proof and watertight with Class H insulation, Coil Enclosure: Explosion-Proof; Watertight; Insulation Class: H; Environmental Rating: Indoor/Outdoor, and includes coil and seal components.

Key Features:

  • Valve Design: 3-Way/2-Position, Normally Closed, Quick Exhaust
  • Actuator Type: Single Air Pilot, Pilot Operated
  • Body Material: Brass
  • Media Compatibility: Air, Inert Gases, Light Oil, Water
  • Maximum Fluid Temperature: 120°F
  • Operating Pressure Differential: 10 psi minimum (Light Oil); 200 psi maximum (Air/Inert Gas, Light Oil, Water)
  • Orifice Diameter: 9/32 in
  • Nominal Pipe Size: 1/4 in
  • Connection Types: Inlet and Outlet NPTF
  • Electrical: 125V DC, 20.6 W wattage; Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Coil Enclosure: Explosion-Proof, Watertight; Coil Insulation Class: H
  • Environmental Rating: Indoor/Outdoor
  • Mounting Orientation: Horizontal or Vertical
  • Dimensions: Overall Length 3-1/8 in; Width 2-1/2 in; Height 3-15/16 in
  • Seal Material: NBR
  • Includes: Coil and seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.