Solenoid Valve, 3-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 100V to 240V AC/DC, Brass

  • Mfr # 8316P074

  • Zoro # G4533645


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8316P074
Zoro #
G4533645
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-11/16 in
Overall Width
1-7/8 in
Overall Height
6-3/16 in
Overall Length
3-31/32 in
Orifice Diameter
11/16 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
100V to 240V AC/DC
Valve Type
Diaphragm Poppet
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
250 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
10 psi
Item
Solenoid Valve
IP Rating
IP66
Valve Design
3-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
H
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
Application
Controlling Air, Inert Gas, Liquids
Standards
CE, CSA, UL Listed
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
4.8
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
Operating Pressure Differential Water - Maximum
250 psi
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
Not Rated
Wattage
2 W
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
Includes Seal
Yes

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm Poppet, Nominal Pipe Size 3/4 in, Orifice Diameter 11/16 in, Body Material Brass, Coefficient of Volume (Cv) 4.8, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.