Shop ASCO

Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Quick Exhaust, Brass

  • Mfr # EF8321G001120/60,110/50DA
  • Zoro # G4570736

product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EF8321G001120/60,110/50DA
Zoro #
G4570736
UPC #
-
Country of Origin
Mexico
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Valve Design
3-Way/2-Position
Standards
ATEX, CSA, IEC Ex Zone 1-21, SIL, UL Listed
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
200 psi
Environmental Rating
Indoor, Outdoor
Frequency
50 Hz, 60 Hz
Includes Coil
Yes
Valve Positions
2-Position
Actuator Type
Single Air Pilot
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Wattage
6.1 W
Coefficient of Volume (Cv)
0.8
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
10 psi
Operating Pressure Differential Light Oil - Maximum
200 psi

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-15/16 in
Overall Width
2-1/2 in
Overall Length
3-1/8 in
Center Line Pipe Center Size
2 in
Orifice Diameter
9/32 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Quick Exhaust, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.