Shop ASCO
See all product information
Create Account
Solenoid Valve, 3-Way, Normally Closed, 1/4 in Pipe Size, 120V, NBR
- Mfr # 8320G701
- Zoro # G7696390
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Corrosives, Inert Gases, Liquids
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8320G701
- Zoro #
- G7696390
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Corrosives, Inert Gases, Liquids
- Valve Ways
- 3-Way
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Body Material
- Brass
- Ambient Temperature - Maximum
- 125 Degrees F
- Ambient Temperature - Minimum
- 32 Degrees F
- Thread Type
- NPT
- Fluid Temperature - Minimum
- 0 Degrees F
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 1/4 in
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.