Solenoid Valve, 4-Way, 2-Position, 1/4 in Pipe Size, 120V AC, Inline Single, Aluminum, PE

  • Mfr # JSP8340G001

  • Zoro # G5169464


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
4-Way
Nominal Pipe Size
1/4 in
Voltage
120V AC
Valve Type
Inline Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSP8340G001
Zoro #
G5169464
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-15/16 in
Center Line Pipe Center Size
2-5/16 in
Overall Height
4-1/8 in
Overall Length
1-15/16 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas
Valve Ways
4-Way
Voltage
120V AC
Valve Type
Inline Single
Seal Material
PE
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 145 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
Spade Terminal
Valve Design
4-Way/2-Position
Body Material
Aluminum
IP Rating
66
Coil Enclosure
With Junction Box, Watertight
Standards
UL Listed
Coefficient of Volume (Cv)
0.1
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
130°F
Wattage
17.1 W
Valve Positions
2-Position
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
145 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

The ASCO JSP8340G001 is a 4-way, 2-position solenoid valve designed to control the flow of air and inert gases by using an coil to actuate the valve mechanism. Constructed with an aluminum body and equipped with a PE seal, it operates with a nominal pipe size of 1/4 inch and a valve orifice diameter of 1/16 inch. This valve offers a coefficient of volume (Cv) of 0.1 and can handle a maximum fluid temperature of 130°F. Its electrical coil includes an IP66-rated junction box enclosure, operates at 120V AC with a wattage of 17.1 W, and has a thermal insulation class F. The product provides IP66-rated environmental protection against dust and water ingress.

Key Features:

  • Valve Design: 4-Way/2-Position
  • Body Material: Aluminum
  • Seal Material: PE (polyethylene)
  • Nominal Pipe Size: 1/4 in
  • Orifice Diameter: 1/16 in
  • Coefficient of Volume (Cv): 0.1
  • Maximum Fluid Temperature: 130°F
  • Operating Pressure Differential: 0 to 150 psi for Air/Inert Gas; 0 to 145 psi for Light Oil
  • Electrical Connections: Spade Terminal
  • Coil Enclosure: IP66-rated junction box enclosure
  • Coil Insulation Class: F
  • Voltage: 120V AC
  • Wattage: 17.1 W
  • Environmental Rating: Indoor, Outdoor
  • IP Rating: 66
  • Includes: Coil and Seal
  • Standards: UL Listed
  • Overall Dimensions: Length 1-15/16 in, Width 1-15/16 in, Height 4-1/8 in
  • Valve Type: Inline Single

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.