Solenoid Valve, 4-Way, 2-Position, 3/8 in Pipe Size, 120V AC, Manual Operator, Direct Acting, Brass

  • Mfr # EF8342G003PMS120/60DA

  • Zoro # G4531633


product price: $966.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8342G003PMS120/60DA
Zoro #
G4531633
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Center Line Pipe Center Size
2-1/2 in
Overall Width
2-11/16 in
Overall Length
2-5/8 in
Overall Height
4-7/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Manual Operator
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 100 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Valve Design
4-Way/2-Position
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit with 18 in Leads
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Standards
CSA, UL Listed
Operating Pressure Differential Light Oil - Minimum
0 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Fluid Temperature - Maximum
160°F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
20.1 W
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Environmental Rating
Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Maximum
100 psi
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
100 psi
Thread Type
NPT
Coefficient of Volume (Cv)
0.7
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Seal
Yes
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type Manual Operator, Nominal Pipe Size 3/8 in, Orifice Diameter 3/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.7, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.