Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 100V to 240V AC/DC, Compact, Brass

  • Mfr # 8345P001

  • Zoro # G3224812


product price: $476.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8345P001
Zoro #
G3224812
UPC #
094704417615
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
3-1/2 in
Overall Height
5-5/8 in
Overall Width
3-3/8 in
Overall Length
3-3/4 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
100V to 240V AC/DC
Valve Type
Compact
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi
Item
Solenoid Valve
Valve Design
4-Way/2-Position
Body Material
Brass
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Enclosure
Without Junction Box, Watertight
IP Rating
66
Coil Insulation Class
H
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Refineries
Standards
CSA, SIL, UL Listed
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
0.09
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Coil
Yes
Valve Positions
2-Position
Wattage
2 W
Thread Type
NPT
Environmental Rating
Hazardous, Indoor, Outdoor
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
150 psi
Frequency
60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Actuator Type
Single Air Pilot
Fluid Temperature - Maximum
180°F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type Compact, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.