Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting

  • Mfr # EFHB8342G001

  • Zoro # G5304117


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHB8342G001
Zoro #
G5304117
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4-7/16 in
Overall Width
2-11/16 in
Overall Length
2-5/8 in
Center Line Pipe Center Size
2-1/2 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 100 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Enclosure
Explosion Proof, Watertight
Valve Design
4-Way/2-Position
Coil Insulation Class
H
Standards
CSA, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Coefficient of Volume (Cv)
0.7
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Water - Maximum
100 psi
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
100 psi
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Includes Coil
Yes
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
160°F
Thread Type
NPT
Wattage
20.1 W
Frequency
60 Hz
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
0 psi

Description

The ASCO EFHB8342G001 is a direct-acting solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. Constructed with a brass body and FKM seal; Operating temperature ranges: ambient 32–125°F; fluid temperature up to 160°F. The valve features a 1/4 inch nominal pipe size with NPTF inlet and outlet connections. Flow coefficient: Cv = 0.7. It operates at 120V AC with a coil insulation class H and includes the coil and seals. The valve’s 4-way, 2-position design with valve starting configuration: 4-way/2-position; mounting orientation: horizontal or vertical accommodates both mounting orientations. Coil enclosure: Explosion-proof, watertight; Environmental rating: Indoor and outdoor use.

Key Features:

  • Valve Type: NAMUR Mount, 4-Way/2-Position, Direct Acting
  • Body Material: Brass with FKM seal
  • Nominal Pipe Size: 1/4 in; Center Line Pipe Center Size: 2-1/2 in
  • Connections: Inlet and Outlet NPTF thread type
  • Operating Temperatures: Ambient 32 to 125°F; Fluid up to 160°F
  • Operating Pressure Differential: Maximum 125 psi for air/inert gas, 100 psi for light oil and water; Minimum 0 psi
  • Flow Capacity: Cv of 0.7 with a 3/16 in orifice diameter
  • Electrical: 120V AC, 60 Hz supply frequency, 20.1 W coil wattage, Class H coil insulation
  • Coil Enclosure: Explosion Proof, Watertight; Electrical Connections via 1/2 in conduit with 18 in leads
  • Environmental Rating: Indoor, Outdoor use
  • Includes: coil and seal
  • Mounting Orientation: Horizontal or Vertical
  • Dimensions: Overall Height 4-7/16 in; Length 2-5/8 in; Width 2-11/16 in
  • Standards: CSA, UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.