Shop ASCO

Solenoid Valve Bodies without Coils

  • Mfr # 8158A200X1X0000
  • Zoro # G824162127

product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
18.2, 30.1, 49.8, 58.6, 72.3
Trim Type
Standard with Seal Overtravel Trim
Includes Strainer
Strainer Not Included
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
For Media
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8158A200X1X0000
Zoro #
G824162127
UPC #
-
Country of Origin
United States
Item
Solenoid Valve Body
Coefficient of Volume (Cv)
18.2, 30.1, 49.8, 58.6, 72.3
Trim Type
Standard with Seal Overtravel Trim
Includes Strainer
Strainer Not Included
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
For Media
Natural Gas
Seal Material
NBR
Hazardous Location Specification
Not Rated
Application
Commercial and Industrial Gas Burners
NEMA Enclosure Rating
Not Rated
Compatible with Brand
Asco
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Design
Single Valve
Valve Ways
2-Way
Operating Temperature - Maximum
150 Degrees F
Inlet Connection Type
NPT
Operating Temperature - Minimum
-40 Degrees F
Compatible with Manufacturer Model Number
Asco Series 159
Fluid Temperature - Maximum
150 Degrees F
Intrinsically Safe
Not Intrinsically Safe
Product Type
Valve Body
Valve Body Style
Straight
Valve Starting Configuration
Normally Closed
Valve Positions
2-Position
Body Material
Aluminum
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential - Minimum
0 psi
Compatible with Series
Asco Series 159
Actuator Type
Spring Return
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159
For Use With
Asco Series 159
For Wire Feeder Series
Asco Series 159

Dimensions

Overall Height
6 23/32 in
Overall Length
5 11/32 in
Overall Width
4 31/32 in
Nominal Pipe Size
3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in
Wire Rope Length
5 11/32 in
Length
5 11/32 in

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in, Coefficient of Volume (Cv) 18.2, 30.1, 49.8, 58.6, 72.3, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.