Solenoid Valve Bodies without Coils
- Mfr # 8158AA01X1X0000
- Zoro # G024162095
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 7/16 in
Valve Body Style
Straight
Trim Type
Standard with Seal Overtravel Trim
Overall Width
7 in
Operating Pressure Differential Water - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8158AA01X1X0000
- Zoro #
- G024162095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 7/16 in
- Overall Width
- 7 in
- Overall Height
- 8 5/8 in
- Nominal Pipe Size
- 2 in; 2 1/2in; 3 in
- Wire Rope Length
- 14 7/16 in
- Length
- 14 7/16 in
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 2 in; 2 1/2in; 3 in, Coefficient of Volume (Cv) 84.6, 99.7, 112.9, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas, Seal Material NBR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.