Zoro Homepage

Solenoid Valve, Normally Open, 3/4 in Pipe Size, 120V

  • Mfr # JKF8215G33

  • Zoro # G7695200


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKF8215G33
Zoro #
G7695200
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Starting Configuration
Normally Open
Voltage
120V
Item
Solenoid Valve

Description

Valve 3/4 In. No 0/125 Splicebox 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.