Zoro Homepage

Valve 3/4" Nc 0/50 Lp Gas Valve

  • Mfr # 8214G30B

  • Zoro # G7697912


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Coil Enclosure
Watertight
Operation Type
Pilot Operated
Voltage
120V
Application
Furnaces, Gas Generators and Commercial Kitchen/Cooking Equipment, Grain Dryers, Kilns, Natural Gas Fired Boilers
Seal Material
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214G30B
Zoro #
G7697912
UPC #
-
Country of Origin
Mexico

Dimensions

Orifice Diameter
1/8 in
Nominal Pipe Size
3/4 in

Details

Item
Valve 3/4" Nc 0/50 Lp Gas Valve
Coil Enclosure
Watertight
Operation Type
Pilot Operated
Voltage
120V
Application
Furnaces, Gas Generators and Commercial Kitchen/Cooking Equipment, Grain Dryers, Kilns, Natural Gas Fired Boilers
Seal Material
NBR
Standards
NFPA and FM
Body Material
Aluminum
Outlet Connection Type
NPTF
Operating Pressure Differential - Minimum
0 psi
Inlet Connection Type
NPTF
Valve Ways
2-Way
Fluid Temperature - Minimum
-40 Degrees F
Valve Starting Configuration
Normally Closed
Ambient Temperature - Maximum
140 Degrees F
For Media
Fuel Gas
Thread Type
NPT
Ambient Temperature - Minimum
-40 Degrees F
Valve Positions
2-Position
Fluid Temperature - Maximum
125 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 3/4 in, Orifice Diameter 1/8 in, Body Material Aluminum, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.