Valve 3/8" N/O, 0/400, Viton Seat, Fuel Oil, Oil Valve, 95 Degrees to 104 Degrees F

  • Mfr # 8266D101V

  • Zoro # G7698579


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Fuel Oil
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Oil Valve
For Use With
For On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8266D101V
Zoro #
G7698579
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/8" NPT
Outlet Size
3/8" NPT

Details

Gas Type
Fuel Oil
Valve Type
Oil Valve
For Use With
For On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
Ambient Temp. Range
95 Degrees to 104 Degrees F
Item
Valve 3/8" N/O,0/400,Viton Seat
Max. Inlet Pressure
400 psi
Standards
UL Listed, FM Approved, CSA

Description

Valve 3/8 In.N/O,0/400,Viton Seat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.