Digital Test Pressure Gauge, 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYLM100#

  • Zoro # G7657507


product price:  $983.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302086SD02LXCYLM100#
Zoro #
G7657507
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.66 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.7 in
Case Diameter
3.25 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
5
Display
LCD
Resolution
Dependent on Range
Case Material
Stainless Steel
Calibration Certificate
No
Includes
Padded Carry Pouch, Stainless Steel Cover
Memory Storage
min/max
Features
Bar Graph Battery Display
Case Color
Silver
Agency Compliance
CRN, CSA, FM
Powered By
(3) AAA Batteries
Socket Material
316 Stainless Steel
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Peak Hold
Yes
Connection Type
MNPT
Standards
ASME, CSA, FM Approved
Includes Rubber Boot
No
Battery Run Time
1,000 hr
Pressure Range Type
Pressure
Weatherproof
Yes
Sensor Type
Silicone MEMS
Includes Batteries
Batteries Included
Bar Graph
10 Segments
Number of Digits
5
Case Finish
Tumble Polished
Memory Features
Min/Max
Case Shape
Round
Includes Calibration Certificate
No
Adjustable Set Points
Yes
Pressure Gauge Type
Test Pressure Gauge
Display Screen Type
LCD
Includes Mounting Hardware
No
Primary Display Range
0 to 100
Auto-Shutoff
Yes
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Low Battery Indicator
Yes
Display Range
0 to 100 psi
Process Connection Gender
Male
Primary Display Units
psi
Process Temperature Range
0 Degrees to 150 Degrees F
Non-Sparking
No
Sensor Material
316 Stainless Steel
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Backlit Screen
Yes
Burst Pressure
300 psi
Power Source
Battery
Battery Life
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
3
Pressure Measurement - Maximum
100 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
IP Rating
IP65
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Minimum
0 Degrees F
Accuracy Grade
NIST OR equiv. NMI

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.