Digital Test Pressure Gauge, 0 to 1000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302089SD02L1000#

  • Zoro # G7644856


product price:  $1,360.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302089SD02L1000#
Zoro #
G7644856
UPC #
783029560105
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Depth
1.7 in
Case Diameter
3.25 in
Manufacturer Warranty Length
1 yr
Digit Height
0.66 in
Nominal Dial Size
3 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
304 Stainless Steel
Series
2089
Lens Material
Polyester
Primary Pressure Range
0 to 1000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
5
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Includes
Stainless Steel Cover; Padded Carry Pouch
Agency Compliance
CE, FM
Display Units
bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi
Powered By
(2) AA Batteries
Case Color
Gray
Display
Backlit LCD
Peak Hold
Yes
Calibration Certificate
NIST
Resolution
Dependent on Display Units Selected
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Standards
ASME, CSA, FM Approved
Connection Type
MNPT
Wetted Materials
Stainless Steel
Includes Calibration Certificate
10 NIST Traceable Chart
Case Shape
Round
Primary Display Units
psi
Includes Rubber Boot
No
Pressure Gauge Type
Test Pressure Gauge
Includes Mounting Hardware
No
Weatherproof
Yes
Sensor Material
316 Stainless Steel
Process Temperature Range
0 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Display Screen Type
LCD
Memory Features
Min/Max
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Non-Sparking
No
Battery Run Time
1,000 hr
Includes Batteries
Batteries Included
Backlit Screen
Yes
Low Battery Indicator
Yes
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Adjustable Set Points
Yes
Power Source
Battery
Process Connection Gender
Male
Burst Pressure
5,000 psi
Number of Digits
5
Case Finish
Tumble Polished
Auto-Shutoff
Yes
Bar Graph
10 Segments
Display Range
0 to 1,000 psi
Sensor Type
Silicone MEMS
Primary Display Range
0 to 1,000
Battery Life
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Maximum
180 Degrees F
Pressure Measuring Units
bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi
Operating Temperature - Minimum
-40 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
3
IP Rating
IP65
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
150 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Minimum
0 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.