Digital Test Pressure Gauge, 0 to 15 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYLM15#

  • Zoro # G7637012


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302086SD02LXCYLM15#
Zoro #
G7637012
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Case Diameter
3.25 in
Case Depth
1.7 in
Digit Height
0.66 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
min/max
Includes
Padded Carry Pouch, Stainless Steel Cover
Peak Hold
Yes
Case Color
Silver
Number of Display Digits
5
Display
LCD
Case Material
Stainless Steel
Powered By
(3) AAA Batteries
Calibration Certificate
No
Resolution
Dependent on Range
Socket Material
316 Stainless Steel
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Agency Compliance
CRN, CSA, FM
Features
Bar Graph Battery Display
Standards
ASME, CSA, FM Approved
Connection Type
MNPT
Includes Batteries
Batteries Included
Low Battery Indicator
Yes
Process Connection Gender
Male
Display Range
0 to 15 psi
Sensor Type
Silicone MEMS
Auto-Shutoff
Yes
Primary Display Range
0 to 15
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Display Screen Type
LCD
Burst Pressure
45 psi
Includes Rubber Boot
No
Weatherproof
Yes
Primary Display Units
psi
Pressure Range Type
Pressure
Adjustable Set Points
Yes
Memory Features
Min/Max
Battery Run Time
1,000 hr
Pressure Gauge Type
Test Pressure Gauge
Backlit Screen
Yes
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Bar Graph
10 Segments
Non-Sparking
No
Process Temperature Range
0 Degrees to 150 Degrees F
Case Finish
Tumble Polished
Case Shape
Round
Includes Calibration Certificate
No
Number of Digits
5
Power Source
Battery
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Battery Life
1,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Operating Temperature - Maximum
180 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Accuracy Grade
NIST OR equiv. NMI
Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Maximum
150 Degrees F
Pressure Measurement - Maximum
15 psi
Number of Batteries Required
3
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.