Digital Test Pressure Gauge, 0 to 200 psi psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L200#-XCYLM
  • Zoro # G508470432
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG2531L0NAM02L200#-XCYLM
Zoro #
G508470432
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.5 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.48 in
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Features
Min/Max
Standards
CE Certified, UL 61010-1
Mounting Orientation
Upright Only
Number of Display Digits
5
Process Connection Gender
Male
Sensor Material
17-4 Stainless Steel
Primary Display Units
psi
Display Screen Type
LCD
Process Temperature Range
-4 Degrees to 140 Degrees F
Agency Compliance
CE, CRN, UL
Number of Display Lines
2
Gauge Application
For Liquids & Gases
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Low Battery Indicator
Yes
Case Material
ABS Polycarbonate
Adjustable Set Points
No
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Primary Display Range
0 to 200
Features
Bar Graph Battery Display
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Pressure Range Type
Pressure
Peak Hold
Yes
Bar Graph
20 Segments
Calibration Certificate
No
Pressure Gauge Type
Test Pressure Gauge
Includes Batteries
Batteries Included
Case Color
Black
Case Shape
Round
Includes Mounting Hardware
No
Backlit Screen
Yes
Sensor Type
CVD Strain Gauge
Power Source
Battery
Vibration Resistance
MIL-STD-20G; Method 201A
Powered By
(2) AA Batteries
Includes Rubber Boot
No
Display Range
0 to 1.3789 Mpa, 0 to 1034.3 cm Hg, 0 to 10343 mm Hg, 0 to 1378.9 kPa, 0 to 13790 bar, 0 to 14.062 kg/sq cm, 0 to 200 psi, 0 to 407.2 in Hg, 0 to 461.5 ft H2O
Includes Calibration Certificate
No
Display
LCD
Battery Run Time
2,000 hr
Non-Sparking
No
Includes
Alkaline Batteries
Socket Material
316L Stainless Steel
Case Construction
Welded Joint
Temperature Error
0.04% Degrees F
Resolution
Dependent on Range
Connection Type
MNPT
Burst Pressure
1,600 psi
Weatherproof
No
Accuracy Grade
NIST OR equiv. NMI
Keypad Material
Polycarbonate
Auto-Shutoff
No
Accuracy Grade Gauge Type
Test
Compatible Process Media
Wide Variety of Pressure Media
Languages
English
Memory Storage
min/max
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
IP Rating
IP67
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Number of Batteries Required
2
Pressure Measurement - Maximum
200 psi
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.