Digital Test Pressure Gauge, 0 to 300 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302089SD02L300#

  • Zoro # G7644831


product price:  $1,428.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302089SD02L300#
Zoro #
G7644831
UPC #
783029545164
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.66 in
Case Diameter
3.25 in
Nominal Dial Size
3 in
Case Depth
1.7 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
304 Stainless Steel
Series
2089
Lens Material
Polyester
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Gray
Display
Backlit LCD
Peak Hold
Yes
Number of Display Digits
5
Case Material
Stainless Steel
Resolution
Dependent on Display Units Selected
Calibration Certificate
NIST
Socket Material
316 Stainless Steel
Powered By
(2) AA Batteries
Display Units
bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Agency Compliance
CE, FM
Includes
Stainless Steel Cover; Padded Carry Pouch
Connection Type
MNPT
Standards
ASME, CSA, FM Approved
Wetted Materials
Stainless Steel
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Primary Display Range
0 to 300
Number of Digits
5
Battery Run Time
1,000 hr
Low Battery Indicator
Yes
Process Temperature Range
0 Degrees to 150 Degrees F
Includes Calibration Certificate
10 NIST Traceable Chart
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Case Finish
Tumble Polished
Includes Batteries
Batteries Included
Display Screen Type
LCD
Sensor Material
316 Stainless Steel
Auto-Shutoff
Yes
Non-Sparking
No
Includes Rubber Boot
No
Sensor Type
Silicone MEMS
Pressure Gauge Type
Test Pressure Gauge
Memory Features
Min/Max
Case Shape
Round
Burst Pressure
900 psi
Primary Display Units
psi
Backlit Screen
Yes
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Display Range
0 to 300 psi
Weatherproof
Yes
Power Source
Battery
Bar Graph
10 Segments
Process Connection Gender
Male
Adjustable Set Points
Yes
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Battery Life
1,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
IP Rating
IP65
Accuracy Grade
NIST OR equiv. NMI
Number of Batteries Required
3
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Pressure Measurement - Maximum
300 psi
Pressure Measuring Units
bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
180 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant

Description

Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.