Digital Industrial Vacuum Gauge, -30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L0IM&V

  • Zoro # G4503965


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2551N1NAM02L0IM&V
Zoro #
G4503965
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Digit Height
0.48 in
Case Depth
1.61 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Industrial Vacuum Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics, Material Strength Testing, OEM Applications, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
-30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Resolution
0.001 vac
Digital Pressure and Vacuum Gauge Type
Digital Vacuum Gauge
Number of Display Digits
5
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Socket Material
316L Stainless Steel
Powered By
Battery
Memory Storage
No
Peak Hold
Yes
Display Units
5 Digit
Display
LCD
Case Color
Black
Includes
Batteries
Case Material
ABS Polycarbonate
Calibration Certificate
No
Features
Protective Boot
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
CE Certified, UL 61010/cUL (Pending)
Temperature Error
0.04% Degrees F
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Battery Run Time
2,000 hr
Mounting Orientation
Upright Only
Process Temperature Range
-4 Degrees to 140 Degrees F
Pressure Range Type
Vacuum
Pressure Gauge Type
Industrial Pressure Gauge
Includes Batteries
Batteries Included
Sensor Type
CVD Strain Gauge
Display Screen Type
LCD
Compatible Process Media
Wide Variety of Pressure Media
Adjustable Set Points
No
Memory Features
Min/Max
Display Range
14.7 to 25,000 psi
Case Shape
Round
Case Construction
Welded Joint
Non-Sparking
No
Process Connection Gender
Male
Auto-Shutoff
No
Weatherproof
No
Languages
English
Accuracy Grade
NIST OR equiv. NMI
Primary Display Units
in Hg
Bar Graph
20 Segments
Number of Display Lines
2
Power Source
Battery
Display Resolution
0.001 psi
Keypad Material
Polycarbonate
Includes Calibration Certificate
No
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Vibration Resistance
MIL-STD-20G; Method 201A
Includes Rubber Boot
Yes
Rubber Boot Color
Black
Primary Display Range
-30 to 0
Accuracy Grade Gauge Type
Process
Includes Mounting Hardware
No
Sensor Material
17-4 Stainless Steel
Backlit Screen
No
Low Battery Indicator
Yes
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Vacuum Measurement - Maximum
0 in Hg
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
5 Digit
Process Media Temperature - Minimum
-4 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Vacuum Measurement - Minimum
-30 in Hg
IP Rating
IP67
Number of Batteries Required
2
Process Media Temperature - Maximum
140 Degrees F

Description

Digital Industrial Vacuum Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.