Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 500 psi

  • Mfr # A2XBF0442C2500#G

  • Zoro # G0120206


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0442C2500#G
Zoro #
G0120206
UPC #
783029573273
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Process Connection Size - Transmitter
1/2 in
Cable Length
3 ft
Overall Width
1.06 in
Overall Height
4.78 in
Overall Length
1.06 in
Process Connection Size
1/2 in

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Includes
Instructions
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp.
-40 to 257 F
Wiring Entry - Transmitter
1/2 in FNPT
Transmitter Type
Explosion Proof Pressure Transmitter
Power Required - Transmitters
12 to 30V DC
Process Connection Type - Transmitter
FNPT
Wetted Materials
316L Stainless Steel
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Loop Resistance
Dependent on Loop Supply Voltage
Wetted Materials - Transmitters
316L Stainless Steel
Electrical Connections - Transmitter
3 ft Cable
Range
0 to 500 psi
Max. Pressure (PSI)
1,000 psi
Range Values - Transmitter
0 to 500
Accuracy - Transmitter
+/-0.25%
Range Units - Transmitter
psi
Output - Transmitter
4 to 20mA DC
Intrinsically Safe
Yes
Response Time
2 msec
Maximum Operating Temperature
257 Degrees F
Process Connection Gender
Female
Process Connection Type
NPT
Maximum Pressure
500 psi
Overpressure
1.2x Range
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Type of Pressure
Gauge
Electrical Connection
Cable & Wire Leads
Minimum Operating Temperature
-40 Degrees F
Wiring Entry
1/2 in FNPT Conduit Connection
Minimum Pressure
0 psi
Number of Wires
2
Fitting Material
Stainless Steel
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Pressure Units
psi
Burst Pressure
1.5x Range
Explosion/Fire Proof
Yes
IP Rating
IP65
Housing Material
Stainless Steel
Process Media Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
4X, 7, 9
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Input Voltage
12 to 30V DC
Intrinsic Safety
Intrinsically Safe
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
500 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.