Shop ASHCROFT
See all product information
Create Account
Gauge2.5"Wc 0-15"Wc 1/4"Lwr Gauge
- Mfr # 251490A02L-0/15WC
- Zoro # G7459081
product price:Â
$
91.89
/ea
Key Features
Process Connection Size
1/4 in NPT Male
Gauge Case Material
Glass Filled Polysulfone
Color
Black
Material
Glass Filled Polysulfone
Diameter
2-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251490A02L-0/15WC
- Zoro #
- G7459081
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge2.5"Wc 0-15"Wc 1/4"Lwr Gauge
- Gauge Case Material
- Glass Filled Polysulfone
- Color
- Black
- Material
- Glass Filled Polysulfone
- Case Color
- Black
Description
Gauge2.5 In.Wc 0-15 In.Wc 1/4 In.Lwr Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.