Zoro Homepage

Gauge/seal assembly, 1/2 in NPT, Bottom Location

  • Mfr # 45ALD1S1HH04H30#

  • Zoro # G715822499


product price: $1,820.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
ALD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45ALD1S1HH04H30#
Zoro #
G715822499
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Case Diameter
5.81 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Gauge/seal assembly
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
ALD
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Socket Material
Hastelloy C-276
Process Connection Gender
Male
Pressure Range Type
Pressure
Sensor Material
316 SS
Standards
NACE
Freeze Resistant Movement
No
Case Material
Phenolic
Field Fillable
Yes
Seal Diaphragm Material
Hastelloy(R) C-276
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Case Finish
Phenolic
Seal Fill Liquid
Halocarbon
Seal Process Media Temperature - Minimum
-70 Degrees F
Seal Lower Housing Material
Hastelloy C-276
Bezel Material
Polycarbonate
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Halocarbon
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
30 psi
Accuracy Grade
ASME B40.100
Pointer Material
Aluminum
NEMA Enclosure Rating
4X
Seal Process Media Temperature - Maximum
300 Degrees F
Diaphragm Seal Type
Threaded
Cleaned for Oxygen Service
No
Includes Acid Leak Detection
Acid Leak Detection Included
Seal Working Pressure - Maximum
1,500 psi

Description

Acid Sensing Gauge and Seal Assy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.