Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AWL02L300#

  • Zoro # G9785395


product price:  $99.55
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251009AWL02L300#
Zoro #
G9785395
UPC #
759426946231
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
30 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Metallic
Gauge Primary Range Numbered Graduations
30
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, RoHS, UKCA
Removable Bezel
Yes
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Burst Pressure
1,600 psi
Dial Face Material
Aluminum
Includes Vent Plug
Yes
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Movement Material
304 Stainless Steel
Case Construction
Welded Joint
Bezel Mounting Type
Bayonet
Dial Color
White
Non-Sparking
No
Process Temperature Range
20 Degrees to 200 Degrees F
Primary Scale Minor Graduations
5
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Bezel Material
304 Stainless Steel
Pointer Color
Black
Sensor Type
Bourdon Tube
Compatible Process Media
Deionized Water
Includes Mounting Hardware
No
Primary Scale Numeric Increments
30
Scale Type
Single
Field Fillable
No
Dry Dampening Feature
None
Sensor Material
316L Stainless Steel
Primary Pressure Scale Color
Black
Process Connection Gender
Male
Maximum Pressure
300
Operating Temperature Range
-20 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
20 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
20 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Compatible with Brand
Universal
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.