Shop ASHCROFT

Industrial Pressure Gauge, 0 to 400 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 35W1005PH02L400#
  • Zoro # G8516076

product price: 
$
17.95
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35W1005PH02L400#
Zoro #
G8516076
UPC #
-
Country of Origin
Brazil
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
ABS Plastic
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Graduations
50 psi
Gauge Application
General-Purpose Case
Gauge Special Options
PowerFlex(TM) Movement
Calibration Certificate Included
No
Case Color
Black
Smallest Graduation
10 psi
Socket Material
Brass
Case Material
ABS Plastic
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Removable Bezel
No
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Gender
Male
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Scale Type
Single
Freeze Resistant Movement
No
Dial Color
White
Non-Sparking
No
Compatible Process Media
Water
Sensor Material
Bronze
Includes Vent Plug
No
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Case Liquid
None

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Length
4.54"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 1/2 in
Case Diameter
3.70 in
Nominal Dial Diameter
3 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.