Industrial Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 20W1005PH02B600#

  • Zoro # G8515954


product price:  $11.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W1005PH02B600#
Zoro #
G8515954
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
1.90"
Case Diameter
2.11 in
Manufacturer Warranty Length
1 yr
Case Depth
1.05 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
Gauge Case Material
ABS
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Gauge Application
General-Purpose Case
Smallest Graduation
10 psi
Gauge Special Options
PowerFlex(TM) Movement
Case Color
Black
Calibration Certificate Included
No
Graduations
50 psi
Socket Material
Brass
Case Material
ABS
Standards
ASME, CRN
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Process Temperature Range
-40 Degrees to 150 Degrees F
Compatible Process Media
Water
Accuracy Grade
ASME B40.100 Grade B
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Dry Dampening Feature
FlutterGuard
Includes Vent Plug
No
Scale Type
Single
Dial Color
White
Burst Pressure
2,000 psi
Pointer Color
Black
Removable Bezel
No
Primary Scale Minor Graduations
10
Sensor Material
Bronze
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Movement Material
Polyester
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Field Fillable
No
Pointer Material
Aluminum
Process Connection Gender
Male
Primary Pressure Scale Color
Black
Non-Sparking
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Pressure Range Type
Pressure
Pressure Gauge Type
Commercial Pressure Gauge
Gauge Case Liquid
None
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Color
Black
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.